
Axiom 4Ft Cat6 550Mhz Patch Cable Non-Booted (Orange) (Discontinued)
- Mfr # C6NB-O4-AX
- Zoro # G0843730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6NB-O4-AX
Zoro #
G0843730
UPC #
841280126338
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Features
Environmentally Friendly
Frequency
550 MHz
Color
Orange
Wire Gauge
24 AWG
Cable Type
Category 6
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.