Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 4Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (Blue)

  • Mfr # C6BFSB-B4-AX

  • Zoro # G0736938


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BFSB-B4-AX
Zoro #
G0736938
UPC #
841280115776
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Blue
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
28 AWG
Features
Minimized Near-End Crosstalk (NEXT)
For Use With
Network Device
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.