This item is Discontinued.

Axiom Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 861678-B21 861678-B21-AX

This item is Discontinued.

Axiom

Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 861678-B21 (Discontinued)

Mfr # 861678-B21-AX
Zoro # G9321815
UPC # 841280128820
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861678-B21-AX
Zoro #
G9321815
UPC #
841280128820
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
4 TB
Buffer
64 MB
Drive Type
Internal
Spindle Speed (rpm)
7200
Form Factor
3.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.