This item is Discontinued.

This item is Discontinued.
Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Lenovo - 49Y6002 (Discontinued)
Mfr #
49Y6002-AX
Zoro #
G9440605
UPC # 841280153785
Country of Origin Unknown
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49Y6002-AX
Zoro #
G9440605
UPC #
841280153785
Country of Origin
Unknown
Dimensions
Height
1"
Width
4"
Depth
5.8"
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
4 TB
Drive Type
Internal
Maximum External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Spindle Speed (rpm)
7200
Form Factor
3.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.