Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 500Gb C2110N Nvme M.2 Ssd Taa

  • Mfr # AXG99376

  • Zoro # G9913918


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Recording Capacity
500 GB
Speed
2105 MB/s (Read Transfer); 1670 MB/s (Write Transfer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99376
Zoro #
G9913918
UPC #
841280189401
Country of Origin
Unknown

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
500 GB
Speed
2105 MB/s (Read Transfer); 1670 MB/s (Write Transfer)
Features
Environmentally Friendly
Standards
TAA Compliant
Endurance (DWPD)
0.609
Drive Interface Standard
PCI Express NVMe 3.0 x4
Endurance (TBW)
303 TB
Form Factor
M.2 2280
Operating Power Consumption
5.30 W
Drive Type
Internal
Series
C2110n
Storage Capacity
500 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
1670-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
2105-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.