Axiom 500Gb C2110N Series Nvme M.2 Ssd

  • Mfr # SSDM23XNV500-AX

  • Zoro # G9936309


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Recording Capacity
500 GB
Speed
2105 MB/s (Read Transfer); 1670 MB/s (Write Transfer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDM23XNV500-AX
Zoro #
G9936309
UPC #
841280184390
Country of Origin
Unknown

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
500 GB
Speed
2105 MB/s (Read Transfer); 1670 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Environmentally Friendly
Endurance (TBW)
303 TB
Series
C2110n
Drive Interface Standard
PCI Express NVMe 3.0 x4
Form Factor
M.2 2280
Operating Power Consumption
5.30 W
Drive Type
Internal
Endurance (DWPD)
0.609
Environmentally Friendly
Yes
Storage Capacity
500 GB
Maximum Write Transfer Rate
1670-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Notebook
Maximum Read Transfer Rate
2105-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.