Zoro Homepage

Axiom 500Gb C550N Series Desktop Ssd Taa

  • Mfr # AXG99250

  • Zoro # G9944176


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Speed
500 MB/s (Read Transfer); 400 MB/s (Write Transfer)
Features
Environmentally Friendly
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99250
Zoro #
G9944176
UPC #
841280187209
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Speed
500 MB/s (Read Transfer); 400 MB/s (Write Transfer)
Features
Environmentally Friendly
Standards
TAA Compliant
Endurance (DWPD)
0.57
Endurance (TBW)
312 TB
Series
C550n
Drive Type
Internal
Operating Power Consumption
2.10 W
Drive Interface Standard
SATA/600
Storage Capacity
500 GB
Device Supported
Workstation
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Write Transfer Rate
400-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.