Zoro Homepage

Axiom 500Gb C550N Series Mobile Ssd

  • Mfr # SSD2558X500-AX

  • Zoro # G9859004


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Device Supported
Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558X500-AX
Zoro #
G9859004
UPC #
841280182723
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Device Supported
Desktop PC
Series
C550n
Endurance Type
Mixed Use
Operating Power Consumption
2.10 W
Drive Interface
SATA/600
Endurance (TBW)
312 TB
Max. Write Transfer Rate
400 MB/s
Endurance (DWPD)
0.57
Drive Type
Internal
Max. Read Transfer Rate
500 MB/s
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
400-MB/s
Environmentally Friendly
Yes
Storage Capacity
500 GB
Maximum Read Transfer Rate
500-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.