Zoro Homepage

Axiom 500Gb C565E Series Desktop Ssd

  • Mfr # SSD3558HX500-AX

  • Zoro # G9682820


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Desktop PC
Interface
SATA
Recording Capacity
500 GB
Series
C565e
Endurance (TBW)
148 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD3558HX500-AX
Zoro #
G9682820
UPC #
841280179907
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Desktop PC
Interface
SATA
Recording Capacity
500 GB
Series
C565e
Endurance (TBW)
148 TB
Endurance (DWPD)
0.27
Maximum Read Transfer Rate
565-MB/s
Operating Power Consumption
2.10 W
Drive Type
Internal
Maximum Write Transfer Rate
530-MB/s
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
500 GB
Environmentally Friendly
Yes
Device Supported
Desktop PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.