Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 500Gb C565E Series Mobile Ssd

  • Mfr # SSD2558HX500-AX

  • Zoro # G9685060


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Endurance (TBW)
148 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558HX500-AX
Zoro #
G9685060
UPC #
841280179822
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Endurance (TBW)
148 TB
Operating Power Consumption
2.10 W
Drive Type
Internal
Max. Read Transfer Rate
565 MB/s
Drive Carrier
Yes
Endurance (DWPD)
0.27
Max. Write Transfer Rate
530 MB/s
Series
C565e
Encryption
256-bit
Device Supported
Notebook
Drive Interface
SATA/600
Maximum Write Transfer Rate
530-MB/s
Encryption Standard
256-bit
Environmentally Friendly
Yes
Maximum Read Transfer Rate
565-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
500 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.