Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 500Gb C565E Series Mobile Ssd Taa

  • Mfr # AXG99087

  • Zoro # G9681335


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Max. Read Transfer Rate
565 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99087
Zoro #
G9681335
UPC #
841280179860
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Max. Read Transfer Rate
565 MB/s
Series
C565e
Device Supported
Notebook
Endurance (DWPD)
0.27
Drive Interface
SATA/600
Max. Write Transfer Rate
530 MB/s
Drive Type
Internal
Drive Carrier
Yes
Endurance (TBW)
148 TB
Operating Power Consumption
2.10 W
Encryption
256-bit
Encryption Standard
256-bit
Maximum Read Transfer Rate
565-MB/s
Storage Capacity
500 GB
Environmentally Friendly
Yes
Maximum Write Transfer Rate
530-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.