Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 5Ft Cat8 Shielded Cable (Gray)

  • Mfr # C8SBSFTP-G5-AX

  • Zoro # G0103246


product price: $30.59
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8SBSFTP-G5-AX
Zoro #
G0103246
UPC #
841280198045
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Gray
Transmission Speed
40 Gbps
Conductor Material
Copper
Shielding
Foil
Green Environmental Attribute
Environmentally Friendly
Features
Strain Relief, EMI/RF Protection, Double Shielded
For Use With
Network Device
Connector Material
Polyvinyl Chloride
Contact Plating
Gold, Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.