Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 600Gb 12G Sas 10K Sff For Dell

  • Mfr # 400-AJOW-AX

  • Zoro # G0740386


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
600 GB
Features
Hot Swappable
Spindle Speed (rpm)
10000
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-AJOW-AX
Zoro #
G0740386
UPC #
841280122118
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Features
Hot Swappable
Spindle Speed (rpm)
10000
Drive Type
Internal
Buffer
128 MB
Form Factor
2.5 in
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Speed
10000 RPM
Storage Capacity
600 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.