Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 600Gb 12G Sas 10K Sff For Hp

  • Mfr # 781516-B21-AX

  • Zoro # G0784818


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Storage System
Speed
10000 RPM
Storage Capacity
600 GB
Interface
SAS
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781516-B21-AX
Zoro #
G0784818
UPC #
841280116940
Country of Origin
Unknown

Details

Device Supported
Storage System
Speed
10000 RPM
Storage Capacity
600 GB
Interface
SAS
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.