This item is Discontinued.

Axiom 600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for HP - 785073-B21 - 10000rpm - Hot Swappable 785073-B21-AX

This item is Discontinued.

Axiom

600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for HP - 785073-B21 - 10000rpm - Hot Swappable (Discontinued)

Mfr # 785073-B21-AX
Zoro # G9394484
UPC # 841280142925
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785073-B21-AX
Zoro #
G9394484
UPC #
841280142925
Country of Origin
Unknown

Dimensions

Height
0.6 in
Width
3 in
Depth
4.7 in

Details

Item
Hard Drive
Interface
SAS
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Storage Capacity
600 GB
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.