This item is Discontinued.

Axiom 600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for HP - 872477-B21 - 10000rpm - Hot Swappable 872477-B21-AX

This item is Discontinued.

Axiom

600GB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for HP - 872477-B21 - 10000rpm - Hot Swappable (Discontinued)

Mfr # 872477-B21-AX
Zoro # G9528638
UPC # 841280152955
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
872477-B21-AX
Zoro #
G9528638
UPC #
841280152955
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Server
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Form Factor
2.5"
Spindle Speed (rpm)
10000
Drive Type
Internal
Storage Capacity
600 GB
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.