This item is Discontinued.

Axiom Axiom 600Gb 12Gb/S Sas 15K Rpm Lff Hot-Swap Hdd For Hp - 765424-B21 765424-B21-AX

This item is Discontinued.

Axiom

Axiom 600Gb 12Gb/S Sas 15K Rpm Lff Hot-Swap Hdd For Hp - 765424-B21 (Discontinued)

Mfr # 765424-B21-AX
Zoro # G9968274
UPC # 841280189814
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765424-B21-AX
Zoro #
G9968274
UPC #
841280189814
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Spindle Speed
15000 rpm
Hot Swappable
Yes
Drive Interface
12Gb/s SAS
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.