Zoro Homepage

Axiom 60Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz

  • Mfr # C6BFSB-K60-AX

  • Zoro # G9458260


product price: $36.19
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
60 ft
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BFSB-K60-AX
Zoro #
G9458260
UPC #
841280146404
Country of Origin
Unknown

Dimensions

Length - Patch Cord
60 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Standards
TAA Compliant
Frequency
550 MHz
Wire Gauge
28 AWG
Features
Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
Color
Black
For Use With
Network Device
Contact Plating
Gold
Series
BENDnFLEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.