Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 64Gb Usb 3.0 Flash Drive

  • Mfr # USB3FD064GB-AX

  • Zoro # G0494762


product price: $24.49
/ea

Key Features

Storage Capacity
64 GB
Maximum Read Speed
59 MB/s
Maximum Write Speed
32 MB/s
Width
0.7 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3FD064GB-AX
Zoro #
G0494762
UPC #
845282093193
Country of Origin
Unknown

Dimensions

Width
0.7 in
Length
2.4 in
Height
0.3 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Maximum Read Speed
59 MB/s
Maximum Write Speed
32 MB/s
Compatible With
Supported Operating Systems: Microsoft Windows 8.1, Microsoft Windows 8, Microsoft Windows 8 RT, Microsoft Windows 7 (SP1), Microsoft Windows Vista (SP1, SP2), Apple Mac OS X v.10.6.x+, Linux v.2.6.x+
Host Interface
USB 3.0
Form Factor
External
Features
Multi-level Cell Flash, Power-cycling Handling, Wear Leveling, Long Data Retention, Durable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.