Axiom 65-Watt Ac Adapter For Hp - H6Y89Aa, H6Y89Ut

  • Mfr # H6Y89AA-AX

  • Zoro # G0795266


product price: $74.15
/ea

Key Features

Max. Output
65 W
For Use With
H6Y89AA
Compatibility
HP/Compaq Notebooks: ZBook 14 215 G1 HP/Compaq EliteBook Notebooks/Tablet PCs: 820 G1 820 G2 820 G3 840 G1 840 G2 840 G3 8440w 8470w 850 G1 850 G2 850 G3 8530w 8570w 8730w 8740W 8770w Folio 1040 G1 Folio 1040 G2 Folio 1040 G3 Folio 9470m 8460w 8540w 8560w 8760w Revolve 810 G1 Revolve 810 G2 Revolve 810 G3
Compatible Devices
Notebook, Tablet PC
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6Y89AA-AX
Zoro #
G0795266
UPC #
841280123801
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output
65 W
For Use With
H6Y89AA
Compatibility
HP/Compaq Notebooks: ZBook 14 215 G1 HP/Compaq EliteBook Notebooks/Tablet PCs: 820 G1 820 G2 820 G3 840 G1 840 G2 840 G3 8440w 8470w 850 G1 850 G2 850 G3 8530w 8570w 8730w 8740W 8770w Folio 1040 G1 Folio 1040 G2 Folio 1040 G3 Folio 9470m 8460w 8540w 8560w 8760w Revolve 810 G1 Revolve 810 G2 Revolve 810 G3
Compatible Devices
Notebook, Tablet PC
Maximum Output Power
65 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.