Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 65-Watt Ac Adapter For Hp Notebooks - 409843-001

  • Mfr # 409843-001-AX

  • Zoro # G0489926


product price: $67.29
/ea

Key Features

Max. Output
65 W
Width
1.7 in
Height
1.1 in
Depth
4.1 in
For Use With
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409843-001-AX
Zoro #
G0489926
UPC #
845282031959
Country of Origin
Unknown

Dimensions

Width
1.7 in
Height
1.1 in
Depth
4.1 in

Details

Item
AC Adapter
Max. Output
65 W
For Use With
Notebook
For Use With OEM Part Number
409843-001
Maximum Output Power
65 W
Compatibility
HP-Compaq Pavilion dv2000t Series (CTO) Notebooks
Compatible Devices
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.