
AXIOM 6TB 12GB/S SAS 7.2K RPM LFF 3.5-INCH ENTERPRISE BARE DRIVE 128MB CACHE
Mfr # AXHD6TB7235S32E
Zoro # G0722606
product price:Â $1,017.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Depth
5.8 in
Interface
SAS
Recording Capacity
6 TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXHD6TB7235S32E
Zoro #
G0722606
UPC #
8412801006914
Country of Origin
Unknown
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Form Factor
3.5 in
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Buffer
128 MB
Spindle Speed (rpm)
7200
Storage Capacity
6 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.