6TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-AJOE

  • Mfr # 400-AJOE-AX

  • Zoro # G9468270


product price:  $1,081.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell Servers: PowerEdge R230, PowerEdge R330, PowerEdge T330
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Disk Format
512e
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-AJOE-AX
Zoro #
G9468270
UPC #
841280151149
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell Servers: PowerEdge R230, PowerEdge R330, PowerEdge T330
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Disk Format
512e
Hot Pluggable
Yes
Spindle Speed (rpm)
7200
Form Factor
3.5"
Drive Type
Internal
Storage Capacity
6 TB
Device Supported
Server
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.