6TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Dell - AXD-PE600072SF6

  • Mfr # AXD-PE600072SF6

  • Zoro # G0626697


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXD-PE600072SF6
Zoro #
G0626697
UPC #
845282096033
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Interface
SATA
Speed
7200 RPM
Storage Capacity
6 TB
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.