6TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for HP - 846510-B21 - 7200rpm - Hot Swappable

  • Mfr # 846510-B21-AX

  • Zoro # G9339324


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPE ProLiant DL80 Generation9 (Gen9) Servers
Interface
SATA
Speed
7200 RPM
Storage Capacity
6 TB
Device Supported
Server
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
846510-B21-AX
Zoro #
G9339324
UPC #
841280140952
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HPE ProLiant DL80 Generation9 (Gen9) Servers
Interface
SATA
Speed
7200 RPM
Storage Capacity
6 TB
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
SATA/600
Drive Carrier
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.