Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 75Ft Cat5E 350Mhz Patch Cable Molded Boot (Black)

  • Mfr # C5EMB-K75-AX

  • Zoro # G0560230


product price: $23.69
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
75 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5EMB-K75-AX
Zoro #
G0560230
UPC #
845282086713
Country of Origin
Unknown

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Solid / Stranded
Stranded
Features
Booted, Strain Relief, Molded
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.