Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 7Ft Cat8 Shielded Cable (Red)

  • Mfr # C8SBSFTP-R7-AX

  • Zoro # G0129417


product price: $36.75
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8SBSFTP-R7-AX
Zoro #
G0129417
UPC #
841280198687
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Transmission Speed
40 Gbps
Cable Type
Category 8
Shielding Type
Foil
Features
Environmentally Friendly
Material
Copper
Frequency
2000 MHZ
Color
Red
For Use With
Network Device
Contact Plating
Gold; Nickel
Connector Material
Polyvinyl Chloride

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.