Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 8Gb Ddr3-1333 Low Voltage Ecc Rdimm For Hp Gen 8 - 647897-S21

  • Mfr # 647897-S21-AX

  • Zoro # G0543397


product price: $68.85
/ea

Key Features

Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647897-S21-AX
Zoro #
G0543397
UPC #
845282085587
Country of Origin
Unknown

Dimensions

Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Size
8 GB

Details

Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
Item
RAM Module
Form Factor
RDIMM
Memory Technology
DDR3 SDRAM
Signal Processing
Registered
Error Checking
ECC
Number of Pins
240

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.