Axiom 8Gb Ddr3-1600 Sodimm For Dell No A6049770

  • Mfr # A6049770-AX

  • Zoro # G0426689


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - Precision Mobile Workstation M4500 (Quad Core)Dell - XPS 17Dell - Precision Mobile Workstation M6600Dell - Precision Mobile Workstation M6500 (Quad Core)Dell - Precision Mobile Workstation M4600Dell - XPS 14z (L412z)Dell - Inspiron 20 (3048)Dell - Latitude E6430Dell - Latitude 6430uDell - Inspiron 15 (3521)Dell - Optiplex 9010 All-in-OneDell - Optiplex 9020 All-in-OneDell - Inspiron 20 (3045)Dell - Latitude E6230Dell - Precision Mobile Workstation M4700Dell - Precision Mobile Workstation M6700Dell - Latitude E6430sDell - Vostro 3560Dell - Vostro 3360Dell - Latitude E6430 ATGDell - Latitude E5430Dell - Latitude E5530Dell - Vostro 3460Dell - Latitude E6530Dell - Latitude E6330
Width
1.2 in
Length
2.7 in
Thickness
149.6 mil
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6049770-AX
Zoro #
G0426689
UPC #
845282078640
Country of Origin
Unknown

Dimensions

Width
1.2 in
Length
2.7 in
Thickness
149.6 mil
Memory Size
8 GB

Details

Item
RAM Module
For Use With
Dell - Precision Mobile Workstation M4500 (Quad Core)Dell - XPS 17Dell - Precision Mobile Workstation M6600Dell - Precision Mobile Workstation M6500 (Quad Core)Dell - Precision Mobile Workstation M4600Dell - XPS 14z (L412z)Dell - Inspiron 20 (3048)Dell - Latitude E6430Dell - Latitude 6430uDell - Inspiron 15 (3521)Dell - Optiplex 9010 All-in-OneDell - Optiplex 9020 All-in-OneDell - Inspiron 20 (3045)Dell - Latitude E6230Dell - Precision Mobile Workstation M4700Dell - Precision Mobile Workstation M6700Dell - Latitude E6430sDell - Vostro 3560Dell - Vostro 3360Dell - Latitude E6430 ATGDell - Latitude E5430Dell - Latitude E5530Dell - Vostro 3460Dell - Latitude E6530Dell - Latitude E6330
Memory Speed
1600 MHz
Number of Pins
204-pin
Form Factor
SoDIMM
Device Supported
Notebook
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.