Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 8Gb Ddr4-2400 Udimm - Taa Compliant

  • Mfr # AXG74796307/1

  • Zoro # G0840440


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Memory Size
8 GB
Number of Pins
288
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG74796307/1
Zoro #
G0840440
UPC #
841280133442
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Standards
TAA Compliant
Number of Pins
288
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
CAS Latency
CL17
Item
RAM Module
Form Factor
UDIMM
Signal Processing
Unbuffered
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.