Zoro Homepage

Axiom 8Gbase-Sw Sfp+ For Emc

  • Mfr # 019-078-042-AX

  • Zoro # G3562768


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
8 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-078-042-AX
Zoro #
G3562768
UPC #
841280115530
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
8 Gigabit Ethernet
Single Mode/Multi-Mode
Multi-Mode
Interface Details
1 x LC Fiber Channel Network
Network Technology
8GBase-LWFiber Channel
Total Number of Ports
1
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.