Zoro Homepage

Axiom 8Tb 12G Sas 7.2K Lff For Hp

  • Mfr # 834031-B21-AX

  • Zoro # G9948166


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
8 TB
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834031-B21-AX
Zoro #
G9948166
UPC #
841280186141
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
8 TB
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200
Storage Capacity
8 TB
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.