Axiom 8TB 12Gb/s SAS 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive - 7200rpm - 3 Year Warranty

  • Mfr # AXHD8TB7235S32E

  • Zoro # G0795211


product price:  $1,207.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 TB
Buffer
128 MB
Speed
7200 RPM
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD8TB7235S32E
Zoro #
G0795211
UPC #
841280123979
Country of Origin
Unknown

Details

Item
Hard Drive
Storage Capacity
8 TB
Buffer
128 MB
Speed
7200 RPM
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.