Axiom 8TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 00WH126

  • Mfr # 00WH126-AX

  • Zoro # G9383257


product price:  $1,118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo System x3550 M5 Server
Interface
Near Line SATA (NL-SATA)
Recording Capacity
8 TB
Drive Type
Internal
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00WH126-AX
Zoro #
G9383257
UPC #
841280144462
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo System x3550 M5 Server
Interface
Near Line SATA (NL-SATA)
Recording Capacity
8 TB
Drive Type
Internal
Disk Format
512e
Spindle Speed (rpm)
7200
Form Factor
3.5"
Storage Capacity
8 TB
Device Supported
Server
Speed
7200 RPM
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.