Shop AXIOM

8TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 7XB7A00053

  • Mfr # 7XB7A00053-AX

  • Zoro # G9803318


product price:  $1,211.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR550 Server
Interface
SATA
Speed
7200 RPM
Disk Format
512e
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00053-AX
Zoro #
G9803318
UPC #
841280181665
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Interface
SATA
Speed
7200 RPM
Disk Format
512e
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
8 TB
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.