Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 90-Watt Ac Adapter For Lenovo - 0B46994

  • Mfr # 0B46994-AX

  • Zoro # G0483827


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Compatible Devices
Ultrabook
Depth
4.1 in
Maximum Output Power
90 W
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B46994-AX
Zoro #
G0483827
UPC #
845282083514
Country of Origin
Unknown

Dimensions

Height
1.1 in
Depth
4.1 in
Width
1.7 in

Details

Item
AC Adapter
Compatible Devices
Ultrabook
Maximum Output Power
90 W
Compatibility
Lenovo - ThinkPad Devices: X1 Carbon (Gen 1) T431s Edge E531 Edge E431 Edge E431 6277 Edge E531 6885 E450 L440 X1 Carbon (Gen 2) E550 T450 T450s L450 T440p T440s T540p X240 E540 E440

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.