
Axiom 90-Watt Ac Adapter For Lenovo - 40Y7659, 92P1106
Mfr # 40Y7659-AX
Zoro # G0258829
product price:Â $63.29
/eaKey Features
Width
1.7 in
Maximum Output Power
90 W
Height
1.1 in
Compatible Devices
Notebook
Depth
4.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40Y7659-AX
Zoro #
G0258829
UPC #
845282040210
Country of Origin
Unknown
Dimensions
Width
1.7 in
Height
1.1 in
Depth
4.1 in
Details
Maximum Output Power
90 W
Item
AC Adapter
Compatible Devices
Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.