Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 90-Watt Slim Ac Adapter For Dell - 332-1833

  • Mfr # 332-1833-AX

  • Zoro # G0754429


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Max. Output
90 W
For Use With
332-1833
Compatible Devices
Notebook, Mobile Workstation
Maximum Output Power
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-1833-AX
Zoro #
G0754429
UPC #
841280116056
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output
90 W
For Use With
332-1833
Compatible Devices
Notebook, Mobile Workstation
Maximum Output Power
90 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.