Axiom 90-Watt Slim AC Adapter w/ 6-foot power cord for Dell # 330-1827, 332-1833 - 90 W Output Power

  • Mfr # 330-1827-AX

  • Zoro # G0459841


product price:  $69.85
/ea

Key Features

Max. Output Power
90 W
Compatibility
Dell Notebooks: Inspiron 14 (1440) (1427) Studio 1735 Latitude 15 5000 (4th Gen Intel Core) Latitude E5550/5550 (4th Gen Intel Core) Latitude E5550/5550 (5th Gen Intel Core) Latitude 15 5000 (5th Gen Intel Core) Latitude Rugged Extreme 14 (7404) Latitude 14 Rugged (5404)
Device Supported
Notebook
Brand Compatibility
Dell
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-1827-AX
Zoro #
G0459841
UPC #
845282067804
Country of Origin
Unknown

Dimensions

Width
1.7 in
Depth
4.1 in
Height
1.1 in

Details

Item
AC Adapter
Max. Output Power
90 W
Compatibility
Dell Notebooks: Inspiron 14 (1440) (1427) Studio 1735 Latitude 15 5000 (4th Gen Intel Core) Latitude E5550/5550 (4th Gen Intel Core) Latitude E5550/5550 (5th Gen Intel Core) Latitude 15 5000 (5th Gen Intel Core) Latitude Rugged Extreme 14 (7404) Latitude 14 Rugged (5404)
Device Supported
Notebook
Brand Compatibility
Dell
Maximum Output Power
90 W
Compatible Devices
Notebook

Description

Axiom 90-Watt AC Adapter for Dell - 330-1827 - Axiom 90-Watt Slim AC Adapter w/ 6-foot power cord for Dell - 330-1827

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.