Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 90-Watt Smart Ac Adapter For Hp - Ed495Aa

  • Mfr # ED495AA-AX

  • Zoro # G0315352


product price: $57.85
/ea

Key Features

Device Supported
Docking Station, Notebook, Port Replicator, Tablet PC, Thin Client PC, Workstation
Brand Compatibility
HP
Max. Output Current
4.74 A
Compatibility
HP-Compaq Devices: EliteBook 6930p Notebook, 6820s Notebook, EliteBook 8440p Notebook, ProBook 6560b, ProBook 4520s, EliteBook 2740p Notebook, 340 G1 Notebook, 350 G1 Notebook, ProBook 440 G1, EliteBook 2540p (2.5" Hard Drive), EliteBook 2540p (1.8" Hard Drive), EliteBook 8460p, ProBook 6470b, ProBook 4440s / 4441s, 3125 Notebook, ProBook 4420s, ProBook 4430s, EliteBook 8560p, EliteBook 8440w Mobile Workstation, EliteBook 8540p, EliteBook Mobile Workstation 8540w
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED495AA-AX
Zoro #
G0315352
UPC #
845282023398
Country of Origin
Unknown

Dimensions

Depth
4.1 in
Width
1.7 in
Height
1.1 in

Details

Item
AC Adapter
Device Supported
Docking Station, Notebook, Port Replicator, Tablet PC, Thin Client PC, Workstation
Brand Compatibility
HP
Max. Output Current
4.74 A
Compatibility
HP-Compaq Devices: EliteBook 6930p Notebook, 6820s Notebook, EliteBook 8440p Notebook, ProBook 6560b, ProBook 4520s, EliteBook 2740p Notebook, 340 G1 Notebook, 350 G1 Notebook, ProBook 440 G1, EliteBook 2540p (2.5" Hard Drive), EliteBook 2540p (1.8" Hard Drive), EliteBook 8460p, ProBook 6470b, ProBook 4440s / 4441s, 3125 Notebook, ProBook 4420s, ProBook 4430s, EliteBook 8560p, EliteBook 8440w Mobile Workstation, EliteBook 8540p, EliteBook Mobile Workstation 8540w
Output Voltage
19 V DC
Max. Output Power
90 W
Compatible Devices
Port Replicator, Docking Station, Workstation, Notebook, Thin Client PC, Tablet PC
Maximum Output Power
90 W
Maximum Output Current
4.74 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.