Axiom 960Gb C565N Series M.2 Ssd

  • Mfr # SSDM288XT960-AX

  • Zoro # G9447474


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
960 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Drive Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM288XT960-AX
Zoro #
G9447474
UPC #
841280144844
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
960 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Drive Interface
SATA/600
Drive Type
Internal
Operating Power Consumption
2.10 W
Series
C565n
Max. Write Transfer Rate
525 MB/s
Device Supported
Motherboard
Compatibility
Max. Read Transfer Rate
565 MB/s
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
960 GB
Maximum Write Transfer Rate
525-MB/s
Maximum Read Transfer Rate
565-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.