Axiom 960Gb C565N Series Sata M.2 22X80 Ssd 6Gb/S Sata-Iii - Taa

  • Mfr # AXG97593

  • Zoro # G9435687


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Interface
SATA/600
Recording Capacity
960 GB
Maximum Read Transfer Rate
565-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG97593
Zoro #
G9435687
UPC #
841280145636
Country of Origin
Unknown

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
960 GB
Maximum Read Transfer Rate
565-MB/s
Operating Power Consumption
2.10 W
Series
C565n
Form Factor
M.2 2280
Drive Type
Internal
Maximum Write Transfer Rate
525-MB/s
Storage Capacity
960 GB
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.