
Axiom 960Gb Ep400 Lff Ssd For Hp
Mfr # SSDEP40HD960-AX
Zoro # G0802826
product price: $1,640.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit
Environmentally Friendly
Yes
Drive Type
Internal
Drive Interface Standard
SATA/600
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40HD960-AX
Zoro #
G0802826
UPC #
841280121449
Country of Origin
Unknown
Details
Encryption Standard
256-bit
Environmentally Friendly
Yes
Drive Type
Internal
Item
Solid State Drive
Drive Interface Standard
SATA/600
Interface
SATA
Storage Capacity
960 GB
Hot Swappable
Yes
Maximum Write Transfer Rate
485-MB/s
Maximum Read Transfer Rate
520-MB/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.