Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 960Gb Ev200 Lff Ssd For Hp

  • Mfr # SSDEV20HD960-AX

  • Zoro # G0753412


product price: $2,160.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Environmentally Friendly
Yes
Drive Type
Internal
Hot Swappable
Yes
Storage Capacity
960 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HD960-AX
Zoro #
G0753412
UPC #
841280120428
Country of Origin
Unknown

Details

Interface
SATA
Item
Solid State Drive
Environmentally Friendly
Yes
Drive Type
Internal
Hot Swappable
Yes
Storage Capacity
960 GB
Maximum Write Transfer Rate
475-MB/s
Maximum Read Transfer Rate
520-MB/s
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.