Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 960Gb Ev200 Lff Ssd For Lenovo

  • Mfr # SSDEV20SM960-AX

  • Zoro # G9809794


product price: $2,213.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SATA
Recording Capacity
960 GB
Features
Power Loss Protection
Maximum Sequential Read
550-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20SM960-AX
Zoro #
G9809794
UPC #
841280181856
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
For Use With
Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SATA
Recording Capacity
960 GB
Features
Power Loss Protection
Maximum Sequential Read
550-MB/s
Encryption Standard
256-bit AES
Drive Type
Internal
Endurance (DWPD)
1.3
Form Factor
2.5"
Endurance (TBW)
1366 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
520-MB/s
Random 4KB Read
98000IOPS
Storage Capacity
960 GB
Random 4KB Write
25000IOPS
TCO Certified
Yes
Product Line
Enterprise
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Device Supported
Workstation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.