Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 960Gb Ev200 Sff Ssd For Dell

  • Mfr # SSDEV20DJ960-AX

  • Zoro # G9582720


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge Servers: C6420, R240, R340, R440, R640, R6415, R740, R740xd, R7415, R7425, R840, R940
Interface
SATA
Recording Capacity
960 GB
Operating Power Consumption
4.10 W
Endurance (DWPD)
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DJ960-AX
Zoro #
G9582720
UPC #
841280162800
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell PowerEdge Servers: C6420, R240, R340, R440, R640, R6415, R740, R740xd, R7415, R7425, R840, R940
Interface
SATA
Recording Capacity
960 GB
Operating Power Consumption
4.10 W
Endurance (DWPD)
1.4
Maximum Read Transfer Rate
520-MB/s
Encryption Standard
256-bit
Endurance (TBW)
1366 TB
Form Factor
2.5"
Maximum Write Transfer Rate
480-MB/s
Drive Type
Internal
Environmentally Friendly
Yes
Storage Capacity
960 GB
Device Supported
Server
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.