This item is Discontinued.

Axiom Axiom AH-ACC-SFP-1G-SX-AX 850nm 1000Base-SX SFP Transceiver for Aerohive AH-ACC-SFP-1G-SX-AX

This item is Discontinued.

Axiom

Axiom AH-ACC-SFP-1G-SX-AX 850nm 1000Base-SX SFP Transceiver for Aerohive (Discontinued)

Mfr # AH-ACC-SFP-1G-SX-AX
Zoro # G203851871
UPC # 841280166778
Country of Origin China
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AH-ACC-SFP-1G-SX-AX
Zoro #
G203851871
UPC #
841280166778
Country of Origin
China

Description

Axiom bi-directional sfp transceiver modules are 100% compatible in all oem applications. They are pre-configured with an application specific code to meet the requirement set forth by the router and switch oems. Axiom compatible transceivers perform, fit and function identically when compared to original transceivers. Axiom brand transceivers also function with other brands within the same network.

Features
  • Part number and unique product serialization eliminates any network communication conflicts and provides easy identification
  • Fully compliant with the multi-sourcing agreement (msa) which enables them to work in all msa compliant platforms
Specifications
  • Material: Fiber
  • Data-Rate: 1000BASE-SX
  • Form-Factor: SFP
  • Connector: LC
  • Wavelength: 850nm
  • Distance: 550m
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.