Zoro Homepage

Axiom Cat6 23Awg 4-Pair Solid 550Mhz Plenum Bulk Cable Spool 1000Ft

  • Mfr # C6BCS-W1000P-AX

  • Zoro # G0681251


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 6
Wire Gauge
23 AWG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BCS-W1000P-AX
Zoro #
G0681251
UPC #
8412801008925
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire; Bare Wire
Cable Type
Category 6
Wire Gauge
23 AWG
Color
White
Jacket Type
Plenum
Item - Data Cable
Network Cable
Frequency
550 MHz
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.