Zoro Homepage

Axiom Cat6 23Awg 4-Pair Solid Conductor 550Mhz Bulk Cable Spool

  • Mfr # C6BCS-P1000-AX

  • Zoro # G0717417


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 6
Color
Purple
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BCS-P1000-AX
Zoro #
G0717417
UPC #
8412801006273
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire; Bare Wire
Cable Type
Category 6
Color
Purple
Item - Data Cable
Network Cable
Wire Gauge
23 AWG
Features
Environmentally Friendly
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.