This item is Discontinued.

Axiom Axiom Cwdm 80Km Sfp 1550Nm Ge & 1G/2G Fc, For Cisco - Sfp-Cwdm-1550-80 SFP-CWDM-1550-80-AX

This item is Discontinued.

Axiom

Axiom Cwdm 80Km Sfp 1550Nm Ge & 1G/2G Fc, For Cisco - Sfp-Cwdm-1550-80 (Discontinued)

Mfr # SFP-CWDM-1550-80-AX
Zoro # G0942029
UPC # 841280170812
Country of Origin Unknown
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP-CWDM-1550-80-AX
Zoro #
G0942029
UPC #
841280170812
Country of Origin
Unknown

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Total Number of Ports
1
Single Mode/Multi-Mode
Single-Mode
Media Type Supported
Optical Fiber
Type
SFP (mini-GBIC)
Interface Details
1 x LC Fiber Channel Network
Network Technology
Fiber Channel1000Base-CWDM2GBase-CWDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.